Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surgical Light, LED, 80 W

  • Mfr # AP130B02

  • Zoro # G112476240


product price: $12,071.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Lighting Technology
LED
Color Temperature
4100K
Standards
CAN/CSA C22.2 No. 6-01 M90, CE Certified, EN/IEC 60601-2-41, FDA, ISO 13485, UL, UL/IEC 60601-1
Dimmable
Yes
Features
Combination of Tri-Lobe, State-of-the-Art LED Technology and Light Head Optics, Provides Shadow Reduction, Balanced Arm and Lightweight Light Head Gives Total Freedom of Movement, Reduced Surface Area Versus Traditional Surgery Lights and Seamless Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP130B02
Zoro #
G112476240
UPC #
-
Country of Origin
United States

Dimensions

Individual Arm Lengths
850 mm
Head Diameter
22 in
Manufacturer Warranty Length
5 yr Limited
Overall Width
186 in

Details

Item
Surgical Light
Lighting Technology
LED
Color Temperature
4100K
Standards
CAN/CSA C22.2 No. 6-01 M90, CE Certified, EN/IEC 60601-2-41, FDA, ISO 13485, UL, UL/IEC 60601-1
Dimmable
Yes
Features
Combination of Tri-Lobe, State-of-the-Art LED Technology and Light Head Optics, Provides Shadow Reduction, Balanced Arm and Lightweight Light Head Gives Total Freedom of Movement, Reduced Surface Area Versus Traditional Surgery Lights and Seamless Construction
Arm Reach
33.46 in
Illumination
130,000 lux
Arm Adjustability
Horizontal and Vertical Swivel
Head Shape
Round
Wattage
80 W
Number of Lamp Heads
1
Operating Voltage
100 to 240V AC
Number of Brightness Levels
5
Head Rotation
320 Degrees
Lamp Life
50,000 hr
Medical Application
Surgical/Operatory
Color Rendering Index
97
Number of Bulbs
72

Description

Surgical Light, Arm Reach 33.46 in, Color Rendering Index 97, Color Temperature 4100K, Illumination 130,000 lux, Lighting Technology LED, Mounting Location Ceiling, Operating Voltage 100 to 240V AC, Wattage 80 W, Arm Adjustability Horizontal and Vertical Swivel, Dimmable Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.