This item is Discontinued.

Bush 27.13" W, Black, Metal AC99855-03

27.13" W, Black, Metal (Discontinued)

  • Mfr # AC99855-03
  • Zoro # G0197847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC99855-03
Zoro #
G0197847
UPC #
042976998554
Country of Origin
China

Dimensions

Overall Width
27.13"
Overall Height
3.63"
Depth
17.38"

Details

Item
Multi-purpose Drawer with Drop Front,Blk
Color
Black
Material
Metal
Weight
17 lbs
Series
Bush Enterprise Collection
For Use With
Bush® Enterprise Collection Desks
Standards
Meets or Exceeds ANSI/BIFMA Standards

Description

Multi-purpose Drawer with Drop Front,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.