Bookcase, Laminate/Wood, Dark Gray

  • Mfr # STA010SG

  • Zoro # G115917382


product price:  $492.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Laminate, Wood
Weight Capacity
250 lb
Shelf Capacity
50 lb
Shelf Width
34 in
Overall Depth
16 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STA010SG
Zoro #
G115917382
UPC #
042976190736
Country of Origin
United States

Dimensions

Shelf Width
34 in
Overall Depth
16 1/8 in
Overall Width
35 3/4 in
Overall Height
72 3/4 in

Details

Color
Dark Gray
Material
Laminate, Wood
Weight Capacity
250 lb
Shelf Capacity
50 lb
Back Style
Closed
Number of Shelves
5
Item
Bookcase
Standards
ANSI/BIFMA
Number of Dividers
4
Number of Adjustable Shelves
3
Assembly
Unassembled
Product Type
Bookcase
Includes
Half Height Door Kit

Description

Home Office Furniture Sets

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.