Shop BUSH BUSINESS FURNITURE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bookcase, Laminate/Wood, Light Gray
- Mfr # STA010PG
- Zoro # G015917376
product price:Â
$
492.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Shelves
5
Shelf Capacity
50 lb
Back Style
Closed
Product Type
Bookcase
Material
Laminate, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STA010PG
- Zoro #
- G015917376
- UPC #
- 042976190729
- Country of Origin
- United States
- Item
- Bookcase
- Number of Shelves
- 5
- Color
- Gray
- Shelf Capacity
- 50 lb
- Back Style
- Closed
- Product Type
- Bookcase
- Material
- Laminate, Wood
- Includes
- Half Height Door Kit
- Standards
- ANSI/BIFMA
- Number of Adjustable Shelves
- 3
- Weight Capacity
- 250 lb
- Assembly
- Unassembled
- Number of Dividers
- 4
- Shell Material
- Laminate, Wood
- Wire Color
- Gray
- Traction Material
- Laminate, Wood
Dimensions
- Overall Depth
- 16 1/8 in
- Shelf Width
- 34 in
- Overall Height
- 72 3/4 in
- Overall Width
- 35 3/4 in
Description
Home Office Desks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.