Conference Table, Cherry, Laminate/Wood

  • Mfr # 99TBM120MRSVK

  • Zoro # G815890725


product price:  $1,203.99
/ea
Item requires special delivery charges. A $485.00 per item surcharge will be applied.

Key Features

Tabletop Material
Laminate, Wood
Tabletop Color
Cherry
Frame Color
Cherry
Frame Material
Laminate, Wood
Mobility
Stationary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99TBM120MRSVK
Zoro #
G815890725
UPC #
042976528973
Country of Origin
United States

Dimensions

Overall Width
29 in
Tabletop Thickness
1 in
Overall Length
119 in
Overall Height
48 in

Details

Item
Conference Table
Tabletop Material
Laminate, Wood
Tabletop Color
Cherry
Frame Color
Cherry
Frame Material
Laminate, Wood
Mobility
Stationary
Product Type
Conference Table
Includes
Adjustable Leveler, Wire Management Grommet
Tabletop Shape
Boat
Standards
ANSI/BIFMA
Assembly
Unassembled
Edge Material
Laminate, Wood
Foldable Bench
No
Maximum Number of Seats
10
Support Style
Traditional Leg
Caster/Glide Type
Leveler
Number of Supports
2
Weight Capacity
200 lb
Tabletop Weight Capacity
200 lb
Edge Color
Cherry
Bench Color
Cherry

Description

Office Furniture

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.