Conference Table, White, Laminate/Wood

  • Mfr # 99TBM120WHSVK
  • Zoro # G815890756
product price: 
$
1,209.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Tabletop Material
Laminate, Wood
Frame Color
White
Frame Material
Laminate, Wood
Overall Length
119 in
Overall Width
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
99TBM120WHSVK
Zoro #
G815890756
UPC #
042976138219
Country of Origin
United States

Dimensions

Overall Length
119 in
Overall Width
48 in
Overall Height
29 in
Tabletop Thickness
1 in
Wire Rope Length
119 in
Length
119 in

Details

Item
Conference Table
Tabletop Material
Laminate, Wood
Tabletop Color
White
Frame Color
White
Frame Material
Laminate, Wood
Maximum Number of Seats
10
Weight Capacity
200 lb
Edge Material
Laminate, Wood
Assembly
Unassembled
Foldable Bench
No
Product Type
Conference Table
Includes
Adjustable Leveler, Wire Management Grommet
Caster/Glide Type
Leveler
Tabletop Shape
Boat
Mobility
Stationary
Number of Supports
2
Edge Color
White
Standards
ANSI/BIFMA
Tabletop Weight Capacity
200 lb
Bench Color
White
Support Style
Traditional Leg

Description

Home Office Furniture Sets

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.