Conference Table, Cherry, Laminate/Wood

  • Mfr # 99TBM96MRSVK

  • Zoro # G515890803


product price:  $950.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Tabletop Material
Laminate, Wood
Tabletop Color
Cherry
Frame Color
Cherry
Frame Material
Laminate, Wood
Overall Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99TBM96MRSVK
Zoro #
G515890803
UPC #
042976529109
Country of Origin
United States

Dimensions

Overall Height
42 in
Tabletop Thickness
1 in
Overall Length
95 in
Overall Width
29 in

Details

Item
Conference Table
Tabletop Material
Laminate, Wood
Tabletop Color
Cherry
Frame Color
Cherry
Frame Material
Laminate, Wood
Maximum Number of Seats
8
Edge Color
Cherry
Foldable Bench
No
Tabletop Shape
Boat
Standards
ANSI/BIFMA
Support Style
Traditional Leg
Number of Supports
2
Product Type
Conference Table
Includes
Adjustable Leveler, Wire Management Grommet
Edge Material
Laminate, Wood
Weight Capacity
200 lb
Caster/Glide Type
Leveler
Mobility
Stationary
Tabletop Weight Capacity
200 lb
Assembly
Unassembled
Bench Color
Cherry

Description

Home Office Desks

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.