Conference Table, Gray, Laminate/Wood

  • Mfr # 99TBM120PGSVK

  • Zoro # G215890790


product price:  $1,185.99
/ea
Item requires special delivery charges. A $485.00 per item surcharge will be applied.

Key Features

Tabletop Material
Laminate, Wood
Tabletop Color
Gray
Frame Color
Gray
Frame Material
Laminate, Wood
Overall Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99TBM120PGSVK
Zoro #
G215890790
UPC #
042976138479
Country of Origin
United States

Dimensions

Overall Width
29 in
Tabletop Thickness
1 in
Overall Length
119 in
Overall Height
48 in

Details

Item
Conference Table
Tabletop Material
Laminate, Wood
Tabletop Color
Gray
Frame Color
Gray
Frame Material
Laminate, Wood
Edge Color
Gray
Tabletop Weight Capacity
200 lb
Support Style
Traditional Leg
Tabletop Shape
Boat
Standards
ANSI/BIFMA
Caster/Glide Type
Leveler
Bench Color
Gray
Number of Supports
2
Edge Material
Laminate, Wood
Maximum Number of Seats
10
Mobility
Stationary
Assembly
Unassembled
Product Type
Conference Table
Weight Capacity
200 lb
Foldable Bench
No
Includes
Adjustable Leveler, Wire Management Grommet

Description

Office Workstations

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.