This item is Discontinued.

Bush Business Furniture Key West Small 2 Shelf Bookcase in Cape Cod Gray KWB124CG-03

Key West Small 2 Shelf Bookcase in Cape Cod Gray (Discontinued)

  • Mfr # KWB124CG-03
  • Zoro # G303465510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KWB124CG-03
Zoro #
G303465510
UPC #
42976140885
Country of Origin
China

Dimensions

Width
31.7322
Depth
12.6377
Height
30

Details

Finish
Cape Cod Gray
Color
Cape Cod Gray
Weight
36.1

Description

The Bush Furniture Key West Small 2 Shelf Bookcase offers a practical storage and display solution that gives your home a touch of casual style. This small bookshelf features a compact, versatile design that makes it a perfect choice for use in a home office, living room, entryway or virtually any other residential space. One fixed shelf and one adjustable shelf accommodate books, reference materials and decorations of various sizes. Each shelf supports up to 35 pounds, so you can store and display larger items with confidence. The height of the low bookcase matches that of coordinating Key West Desks (sold separately) to offer an extended work surface when placed side by side. A post leg design and unique X pattern accents convey a casual appearance that works well with cottage, coastal and modern farmhouse style. Find the perfect look for any space with your choice of slightly distressed Washed Gray, Bing Cherry, Pure White Oak and Cape Cod Gray finish options. This Small Bookcase has been tested to meet ANSI/SOHO quality standards for safety and performance. See the full Key West Collection for coordinating items available, including storage, home office, living room and bathroom furniture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.