This item is Discontinued.

Bush Business Furniture London Mid Back Leather Box Chair in Harvest Cherry CH2401CSL-03

London Mid Back Leather Box Chair in Harvest Cherry (Discontinued)

  • Mfr # CH2401CSL-03
  • Zoro # G200893805
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH2401CSL-03
Zoro #
G200893805
UPC #
42976097455
Country of Origin
China

Description

The Bush Business Furniture London Mid Back Leather Box Chair blurs the line between fashion and function to offer a refreshingly modern approach to office seating. Perfect for home and professional workspaces with contemporary style, this commercial-grade desk chair features a curved backrest that wraps around the body and tapers at the sides to support the elbows and forearms. The tilt mechanism rocks back from a point over the center of the chair and can be set to a custom rate and ease of recline by turning the tension knob located underneath the seat. A convenient lever instantly adjusts the seat height to meet individual preference and is also used to lock the tilt function so that the chair is fixed in an upright position. Five dual-wheeled casters and a 360 degree swivel base provide complete mobility and range of motion for multitasking and collaboration. Both the seat and backrest feature durable bonded leather upholstery, allowing you to work in comfort at home or at the office. The 18.5W x 18.5D seat is cushioned with foam padding to offer a medium-firm feel. A heavy duty chrome steel base supports the computer chair for a weight capacity of 275 pounds and offers a stylish complement to the upholstery. Choose from eight unique color options to find the perfect chair to coordinate with your workspace. This mid-century modern chair is tested to meet ANSI/BIFMA quality standards for safety and performance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.