This item is Discontinued.

Bush Business Furniture Metropolis Mid Back Leather Executive Office Chair in Black CH1602BLL-03

Metropolis Mid Back Leather Executive Office Chair in Black (Discontinued)

  • Mfr # CH1602BLL-03
  • Zoro # G500895738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH1602BLL-03
Zoro #
G500895738
UPC #
42976094676
Country of Origin
China

Details

Style
Mid Back Executive Chair

Description

Make a professional statement in your workplace with the Bush Business Furniture Metropolis Mid Back Leather Executive Office Chair. Cushioned black bonded leather upholstery and attractive chrome accents present a sophisticated style that works well in a private office or board room. This computer chair features a 2:1 synchro tilt mechanism that allows the back to recline at twice the rate of the seat, so users are able to lean back and relax with confidence. The amount of tension felt during recline can be customized by turning a knob underneath the seat, and a convenient lever instantly adjusts the chair's height to accommodate taller or shorter users. The height, width, depth and angle of the armrests can also be quickly adjusted to meet individual preferences. The ergonomic mid back design supports the mid to upper back while encouraging a healthy posture for comfort during a full workday. Five dual-wheeled casters allow the chair to roll freely throughout your workspace while 360 degree swivel control provides full range of motion. Along with offering a stylish complement to the black leather, the chrome steel base gives the desk chair the structural strength to withstand years of use and allows it to support up to 275 pounds. The commercial-grade Mid Back Leather Executive Office Chair is tested to meet ANSI/BIFMA quality standards for safety and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.