Modular Cubicle Workstation, 119 in D X 45 in H, 119 in W X
- Mfr # EOD660WH-03K
- Zoro # G915891103
product price:Â
$
2,099.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
119 in
Overall Depth
119 in
Product Type
Modular Cubicle Workstation
Desktop Width
59 1/2 in
Frame Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EOD660WH-03K
- Zoro #
- G915891103
- UPC #
- 042976117511
- Country of Origin
- China
- Item
- Modular Cubicle Workstation
- Product Type
- Modular Cubicle Workstation
- Frame Color
- White
- Assembly
- Unassembled
- Desktop Material
- Laminate, Wood
- Standards
- ANSI/BIFMA
- Includes
- 45H Panels
- Number of Desktops
- 4
- Privacy Divider Material
- Fabric, Hardboard
- Support Style
- Legs
- Privacy Divider Color
- White
- Desktop Color
- White
Dimensions
- Overall Width
- 119 in
- Overall Depth
- 119 in
- Desktop Width
- 59 1/2 in
- Privacy Divider Height
- 45 in
- Overall Height
- 45 in
- Desktop Depth
- 30 in
Description
Home Office Furniture Sets
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.