Modular Cubicle Workstation, 119 in D X 66 in H, 119 in W X
- Mfr # EODH76SMR-03K
- Zoro # G515891060
product price:Â
$
5,470.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
119 in
Overall Depth
119 in
Overall Height
66 in
Product Type
Modular Cubicle Workstation
Frame Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EODH76SMR-03K
- Zoro #
- G515891060
- UPC #
- 042976101695
- Country of Origin
- China
- Item
- Modular Cubicle Workstation
- Product Type
- Modular Cubicle Workstation
- Frame Material
- Metal
- Standards
- ANSI/BIFMA
- Frame Color
- Cherry
- Privacy Divider Material
- Fabric, Hardboard
- Desktop Material
- Laminate, Wood
- Caster/Glide Type
- Dual-Wheeled Casters
- Desktop Color
- Cherry
- Includes
- (4) 3 Drawer Mobile File Cabinets, (4) Cubicle Panels with Corner Connectors, (4) Desk Returns, (4) Straight Office Desks
- Assembly
- Unassembled
- Support Style
- Legs
- Number of Desktops
- 4
- Privacy Divider Color
- Cherry
Dimensions
- Overall Width
- 119 in
- Overall Depth
- 119 in
- Overall Height
- 66 in
- Desktop Depth
- 59 1/2 in
- Desktop Width
- 59 1/2 in
- Privacy Divider Height
- 66 in
Description
Home Office Desks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.