Modular Cubicle Workstation, 119 in D X 45 in H, 119 in W X
- Mfr # EOD760MR-03K
- Zoro # G815891128
product price:Â
$
3,120.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
119 in
Overall Depth
119 in
Overall Height
45 in
Number of Desktops
4
Includes
45H Panels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EOD760MR-03K
- Zoro #
- G815891128
- UPC #
- 042976365608
- Country of Origin
- China
- Item
- Modular Cubicle Workstation
- Number of Desktops
- 4
- Includes
- 45H Panels
- Product Type
- Modular Cubicle Workstation
- Frame Color
- Cherry
- Privacy Divider Material
- Fabric, Hardboard
- Assembly
- Unassembled
- Desktop Color
- Cherry
- Privacy Divider Color
- Cherry
- Desktop Material
- Laminate, Wood
- Support Style
- Legs
- Standards
- ANSI/BIFMA
Dimensions
- Overall Width
- 119 in
- Overall Depth
- 119 in
- Overall Height
- 45 in
- Desktop Width
- 59 1/2 in
- Desktop Depth
- 59 1/2 in
- Privacy Divider Height
- 45 in
Description
Conference Tables
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.