Shop BUSH BUSINESS FURNITURE
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Cubicle Workstation, 32 in D X 63 in H, 64 in W X
- Mfr # WC36492-03K
- Zoro # G315891109
product price:Â
$
1,138.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
64 in
Overall Depth
32 in
Overall Height
63 in
Standards
ANSI/BIFMA
Privacy Divider Color
Cherry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC36492-03K
- Zoro #
- G315891109
- UPC #
- 042976514624
- Country of Origin
- China
- Item
- Modular Cubicle Workstation
- Standards
- ANSI/BIFMA
- Privacy Divider Color
- Cherry
- Privacy Divider Material
- Fabric, Hardboard
- Product Type
- Modular Cubicle Workstation
- Frame Material
- Metal
- Number of Desktops
- 1
- Desktop Material
- Laminate, Wood
- Includes
- Hardware
- Support Style
- Legs
- Assembly
- Unassembled
- Frame Color
- Cherry
- Desktop Color
- Cherry
Dimensions
- Overall Width
- 64 in
- Overall Depth
- 32 in
- Overall Height
- 63 in
- Privacy Divider Height
- 47 1/4 in
- Desktop Width
- 64 in
- Desktop Depth
- 32 in
Description
Office Workstations
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.