Modular Cubicle Workstation, 60 in D X 45 in H, 60 in W X
Mfr # EOD460MR-03K
Zoro # G815891067
product price:Â $1,359.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Width
60 in
Desktop Color
Cherry
Support Style
Legs
Desktop Material
Laminate, Wood
Number of Desktops
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EOD460MR-03K
Zoro #
G815891067
UPC #
042976365578
Country of Origin
China
Dimensions
Overall Width
60 in
Overall Depth
60 in
Desktop Depth
30 in
Overall Height
45 in
Privacy Divider Height
45 in
Desktop Width
30 in
Details
Desktop Color
Cherry
Support Style
Legs
Desktop Material
Laminate, Wood
Number of Desktops
2
Assembly
Unassembled
Includes
45H Panels
Standards
ANSI/BIFMA
Product Type
Modular Cubicle Workstation
Privacy Divider Color
Cherry
Item
Modular Cubicle Workstation
Privacy Divider Material
Fabric, Hardboard
Frame Color
Cherry
Description
Office Workstations
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.