Shop BUSH BUSINESS FURNITURE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Cubicle Workstation, 60 in D X 45 in H, 60 in W X
- Mfr # EOD460WH-03K
- Zoro # G015891140
product price:Â
$
1,339.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
60 in
Overall Depth
60 in
Overall Height
45 in
Frame Color
White
Desktop Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EOD460WH-03K
- Zoro #
- G015891140
- UPC #
- 042976117467
- Country of Origin
- China
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 60 in
- Overall Height
- 45 in
- Desktop Width
- 30 in
- Privacy Divider Height
- 45 in
- Desktop Depth
- 30 in
Details
- Item
- Modular Cubicle Workstation
- Frame Color
- White
- Support Style
- Legs
- Privacy Divider Material
- Fabric, Hardboard
- Includes
- 45H Panels
- Assembly
- Unassembled
- Desktop Color
- White
- Standards
- ANSI/BIFMA
- Desktop Material
- Laminate, Wood
- Product Type
- Modular Cubicle Workstation
- Number of Desktops
- 2
- Privacy Divider Color
- White
Description
Office Workstations
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.