Modular Cubicle Workstation, 64 in D X 63 in H, 64 in W X
- Mfr # WC36894-03K
- Zoro # G515891053
product price:Â
$
1,355.99
/ea
Key Features
Overall Width
64 in
Overall Depth
64 in
Overall Height
63 in
Desktop Width
64 in
Frame Color
Cherry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WC36894-03K
- Zoro #
- G515891053
- UPC #
- 042976090388
- Country of Origin
- China
Dimensions
- Overall Width
- 64 in
- Overall Depth
- 64 in
- Overall Height
- 63 in
- Desktop Width
- 64 in
- Desktop Depth
- 64 in
- Privacy Divider Height
- 47 1/4 in
Details
- Item
- Modular Cubicle Workstation
- Frame Color
- Cherry
- Standards
- ANSI/BIFMA
- Assembly
- Unassembled
- Desktop Material
- Laminate, Wood
- Privacy Divider Color
- Cherry
- Desktop Color
- Cherry
- Support Style
- Legs
- Number of Desktops
- 1
- Includes
- Hardware
- Privacy Divider Material
- Fabric, Hardboard
- Product Type
- Modular Cubicle Workstation
Description
Home Office Desks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.