Modular Cubicle Workstation, 60 in D X 66 in H, 119 in W X
- Mfr # EODH66SMR-03K
- Zoro # G915891134
product price:Â
$
4,437.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
119 in
Overall Depth
60 in
Overall Height
66 in
Frame Material
Metal
Includes
(3) Cubicle Panels with Corner Connectors, (4) 3 Drawer Mobile File Cabinets, (4) Straight Office Desks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EODH66SMR-03K
- Zoro #
- G915891134
- UPC #
- 042976101671
- Country of Origin
- China
Dimensions
- Overall Width
- 119 in
- Overall Depth
- 60 in
- Overall Height
- 66 in
- Privacy Divider Height
- 66 in
- Desktop Width
- 59 1/2 in
- Desktop Depth
- 30 in
Details
- Item
- Modular Cubicle Workstation
- Frame Material
- Metal
- Includes
- (3) Cubicle Panels with Corner Connectors, (4) 3 Drawer Mobile File Cabinets, (4) Straight Office Desks
- Product Type
- Modular Cubicle Workstation
- Desktop Color
- Cherry
- Number of Desktops
- 4
- Privacy Divider Material
- Fabric, Hardboard
- Caster/Glide Type
- Dual-Wheeled Casters
- Support Style
- Legs
- Standards
- ANSI/BIFMA
- Frame Color
- Cherry
- Privacy Divider Color
- Cherry
- Desktop Material
- Laminate, Wood
- Assembly
- Unassembled
Description
Office Workstations
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.