Shop BUSH BUSINESS FURNITURE
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Cubicle Workstation, 60 in D X 66 in H, 60 in W X
- Mfr # EODH360WH-03K
- Zoro # G915891226
product price:Â
$
1,601.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
60 in
Overall Height
66 in
Desktop Depth
60 in
Desktop Material
Laminate, Wood
Includes
(2) Cubicle Panels with Corner Connectors, Desk Return
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EODH360WH-03K
- Zoro #
- G915891226
- UPC #
- 042976117733
- Country of Origin
- China
- Item
- Modular Cubicle Workstation
- Desktop Material
- Laminate, Wood
- Includes
- (2) Cubicle Panels with Corner Connectors, Desk Return
- Support Style
- Legs
- Desktop Color
- White
- Product Type
- Modular Cubicle Workstation
- Frame Color
- White
- Assembly
- Unassembled
- Standards
- ANSI/BIFMA
- Frame Material
- Metal
- Number of Desktops
- 1
- Privacy Divider Material
- Fabric, Hardboard
- Privacy Divider Color
- White
Dimensions
- Overall Width
- 60 in
- Overall Height
- 66 in
- Desktop Depth
- 60 in
- Overall Depth
- 60 in
- Desktop Width
- 60 in
- Privacy Divider Height
- 66 in
Description
Home Office Desks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.