Modular Cubicle Workstation, 60 in D X 66 in H, 60 in W X
Mfr # EODH460MR-03K
Zoro # G815891203
product price:Â $1,659.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Overall Width
60 in
Overall Depth
60 in
Overall Height
66 in
Product Type
Modular Cubicle Workstation
Privacy Divider Material
Fabric, Hardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EODH460MR-03K
Zoro #
G815891203
UPC #
042976101497
Country of Origin
China
Dimensions
Overall Width
60 in
Overall Depth
60 in
Overall Height
66 in
Desktop Depth
60 in
Desktop Width
60 in
Privacy Divider Height
66 in
Details
Item
Modular Cubicle Workstation
Product Type
Modular Cubicle Workstation
Privacy Divider Material
Fabric, Hardboard
Includes
(2) Cubicle Panels with Corner Connectors, (2) Straight Office Desks
Support Style
Legs
Number of Desktops
2
Frame Material
Metal
Desktop Color
Cherry
Standards
ANSI/BIFMA
Privacy Divider Color
Cherry
Frame Color
Cherry
Assembly
Unassembled
Desktop Material
Laminate, Wood
Description
Home Office Desks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.