Shop BUSH BUSINESS FURNITURE
Additional $275.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Cubicle Workstation, 64 in D X 63 in H, 64 in W X
- Mfr # WC36194-03STGK
- Zoro # G415891085
product price:Â
$
2,216.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
64 in
Overall Depth
64 in
Overall Height
63 in
Desktop Width
64 in
Number of Desktops
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC36194-03STGK
- Zoro #
- G415891085
- UPC #
- 042976200282
- Country of Origin
- China
- Item
- Modular Cubicle Workstation
- Number of Desktops
- 1
- Privacy Divider Color
- White
- Includes
- Drawers, Organizers
- Caster/Glide Type
- Dual-Wheeled Casters
- Standards
- ANSI/BIFMA
- Desktop Material
- Laminate, Wood
- Privacy Divider Material
- Fabric, Hardboard
- Frame Color
- White
- Assembly
- Unassembled
- Support Style
- Legs
- Desktop Color
- White
- Product Type
- Modular Cubicle Workstation
Dimensions
- Overall Width
- 64 in
- Overall Depth
- 64 in
- Overall Height
- 63 in
- Desktop Width
- 64 in
- Privacy Divider Height
- 47 1/4 in
- Desktop Depth
- 64 in
Description
Home Office Desks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.