Shop BUSH BUSINESS FURNITURE
Additional $620.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Cubicle Workstation, 129 in D X 62 7/8 in H, 129 in W X
- Mfr # OIAH007MR
- Zoro # G715891129
product price:Â
$
7,455.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
129 in
Overall Depth
129 in
Overall Height
62 7/8 in
Desktop Material
Laminate, Wood
Caster/Glide Type
Dual-Wheeled Casters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OIAH007MR
- Zoro #
- G715891129
- UPC #
- 042976048495
- Country of Origin
- China
- Item
- Modular Cubicle Workstation
- Desktop Material
- Laminate, Wood
- Caster/Glide Type
- Dual-Wheeled Casters
- Standards
- ANSI/BIFMA
- Support Style
- Legs
- Frame Color
- Cherry
- Desktop Color
- Cherry
- Privacy Divider Material
- Fabric, Hardboard
- Assembly
- Unassembled
- Product Type
- Modular Cubicle Workstation
- Number of Desktops
- 4
- Privacy Divider Color
- Cherry
- Includes
- (4) L-Shaped Cubicle Desks, 3 Drawer Mobile File Cabinets, Paper Trays, Pencil Holders
Dimensions
- Overall Width
- 129 in
- Overall Depth
- 129 in
- Overall Height
- 62 7/8 in
- Privacy Divider Height
- 47 1/4 in
- Desktop Width
- 64 1/2 in
- Desktop Depth
- 129 in
Description
Home Office Furniture Sets
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.