Modular Cubicle Workstation, 61 in D X 45 in H, 61 in W X
- Mfr # EOD260WH-03K
- Zoro # G915891059
product price:Â
$
933.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
61 in
Overall Depth
61 in
Overall Height
45 in
Privacy Divider Height
45 in
Privacy Divider Material
Fabric, Hardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EOD260WH-03K
- Zoro #
- G915891059
- UPC #
- 042976117429
- Country of Origin
- China
- Item
- Modular Cubicle Workstation
- Privacy Divider Material
- Fabric, Hardboard
- Support Style
- Legs
- Desktop Material
- Laminate, Wood
- Includes
- 45H Closed Panels
- Product Type
- Modular Cubicle Workstation
- Privacy Divider Color
- White
- Number of Desktops
- 1
- Frame Color
- White
- Desktop Color
- White
- Assembly
- Unassembled
- Standards
- ANSI/BIFMA
Dimensions
- Overall Width
- 61 in
- Overall Depth
- 61 in
- Overall Height
- 45 in
- Privacy Divider Height
- 45 in
- Desktop Width
- 61 in
- Desktop Depth
- 31 in
Description
Home Office Furniture Sets
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.