This item is Discontinued.

Bush Business Furniture Salinas 60W L Shaped Writing Desk in Vintage Black SAD260VB-03

Salinas 60W L Shaped Writing Desk in Vintage Black (Discontinued)

  • Mfr # SAD260VB-03
  • Zoro # G903465644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAD260VB-03
Zoro #
G903465644
UPC #
42976140458
Country of Origin
China

Dimensions

Height
30
Depth
59.4488
Width
59.4488

Details

Finish
Vintage Black
Color
Vintage Black
Weight
86.45

Description

The Bush Furniture Salinas 60W L Shaped Writing Desk offers a practical home office solution with casual farmhouse style. Take on your next project or assignment with a computer, books, paperwork and more on a durable work surface that supports up to 200 pounds. The spacious desktop extends a full 60 inches in each direction, so you'll have plenty of room to spread out with all the materials you need to stay on task. The L Shaped Desk design also features three built-in wire management grommets to keep pesky cords and cables out of the way while you work. Maximize the potential of a compact workspace by placing the L Desk in a corner or make use of the finished back to take a prominent position facing out into the room. Salinas' mission-inspired styling includes tapered legs, curved base rails and decorative wood accents. Find the perfect look for your home with slightly weathered Antique White, Cape Cod Gray and Vintage Black finish options. Complete your casual workspace with a Tufted Office Chair, Hutch, File Cabinet, Bookcase, Storage Cabinet and more (coordinating items sold separately). This corner desk has been tested to meet ANSI/SOHO quality standards for safety and performance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.