
Salinas Small Computer Desk with Hutch in Antique White (Discontinued)
- Mfr # MY72208-03
- Zoro # G603466477
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MY72208-03
Zoro #
G603466477
UPC #
42976502997
Country of Origin
China
Dimensions
Width
47.1653
Height
63.1496
Depth
23.1889
Details
Finish
Antique White
Color
Antique White
Weight
114.95
Description
The Bush Furniture Salinas Small Computer Desk with Hutch takes timeless Mission styling and adds plenty of modern touches to help you complete your daily tasks. Technology-ready features include an integrated pullout keyboard tray or laptop shelf and a work surface with built-in wire management to keep cords and cables in order. The Hutch has plenty of open storage space for work-in-progress, books, decorations and more while the 48W Desk features a vertical storage cabinet along with a box drawer to organize your office supplies and writing utensils. An ideal Computer Desk for small spaces, the compact design boasts a sturdy construction with clean lines, tapered legs and attractive wood detailing. The durable desktop supports up to 200 pounds and offers ample space to complete projects and assignments, pay bills, or just surf the web. Find the perfect look for any work or living space with your choice of seven attractive finishes complemented by Tumbled Pewter hardware. Complete your personal workspace with an array of coordinating items from the Salinas Collection, including Office Chairs, Bookcases, File Cabinets, Desktop Organizers and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.