This item is Discontinued.

Bush Business Furniture Series C 60Wx43D RH 3 Position Sit to Stand U Shaped Desk W/ Hutch & File Cabnt, Hansen Cherry/Gry SRC122HCSU

Series C 60Wx43D RH 3 Position Sit to Stand U Shaped Desk W/ Hutch & File Cabnt, Hansen Cherry/Gry (Discontinued)

  • Mfr # SRC122HCSU
  • Zoro # G900894577
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SRC122HCSU
Zoro #
G900894577
UPC #
42976093679
Country of Origin
United States

Description

Create a healthy, ergonomic workspace with the Bush Business Furniture Series C Right Hand 3 Position Sit to Stand Bow Front U Shaped Desk with Hutch and Mobile File Cabinet. A 60W x 43D Office Desk, 42W x 24D Sit to Stand Bridge and 60W x 24D Credenza attach to form a spacious U shaped configuration, and all feature a scratch-resistant 1 inch thick thermally fused laminate surface with wire management. As a quality alternative to desktop risers, the Bridge offers all the health benefits of a standing desk with the versatility of more expensive height adjustable options. The mechanical Lift-n-Lock system allows the desktop to lock into place at standing heights of 36, 39 and 42 inches and easily returns to a seated position. The 3 drawer filing cabinet's bottom drawer opens on smooth full-extension ball bearing slides and holds legal, letter and A4 size files while a built-in lock protects sensitive documents. The 60W Hutch attaches to the desktop and adds 4 doors with Euro style hinges for concealed storage along with 5 open cubby spaces for work in progress. Fixed desks and storage are tested to meet ANSI/BIFMA standards for safety and performance, and the mechanical lift system is rigorously tested to meet Bush Business Furniture's own quality standards. This office furniture set comes in your choice of stylish Mocha Cherry or Hansen Cherry with Graphite Gray finishes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.