Shop BUSH BUSINESS FURNITURE
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Storage Cabinet, Laminate/Wood, Light Gray
- Mfr # SDS160PG-Z
- Zoro # G916385045
product price:Â
$
371.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Laminate, Wood
Number of Drawers
0
Overall Depth
15 3/4 in
Overall Height
21 1/4 in
Main Desktop Depth
15 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDS160PG-Z
- Zoro #
- G916385045
- UPC #
- 042976190484
- Country of Origin
- United States
- Color
- Light Gray
- Material
- Laminate, Wood
- Number of Drawers
- 0
- Number of Shelves
- 2
- Locking
- No
- Product Type
- Storage Cabinet
- Adjustable Shelves
- Yes
- Standards
- ANSI/BIFMA
- Includes
- Bookcases, File Cabinets
- Assembly
- Unassembled
- Shelf Weight Capacity
- 50 lb
- Item
- Storage Cabinet
- Shell Material
- Laminate, Wood
Dimensions
- Overall Depth
- 15 3/4 in
- Overall Height
- 21 1/4 in
- Main Desktop Depth
- 15 3/4 in
- Overall Width
- 59 1/8 in
Description
Home Office Furniture Sets
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.