Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Barrel Spigot, Contains Lead, 3/4 in

  • Mfr # JM-SPG-BRASS-.75

  • Zoro # G812477370


product price: $11.89
/ea

Key Features

Color
Brass
Material
Brass
Lead Content
Contains Lead
Outlet Connection Type
NPT
Inlet Connection Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM-SPG-BRASS-.75
Zoro #
G812477370
UPC #
818755010942
Country of Origin
United States

Dimensions

Inlet Connection Diameter
3/4 in
Outlet Connection Diameter
3/4 in

Details

Item
Rain Barrel Spigot
Color
Brass
Material
Brass
Lead Content
Contains Lead
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Product Type
Rain Barrel Spigot

Description

Rain Barrel Spigot,Contains Lead,3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.