Shop BUSHMAN
See all product information
Create Account
Spruce Creek 54 Gallon Rain Saver Barrel - Terra Cotta
- Mfr # RAINSAVERTC54
- Zoro # G722918192
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Color
Terra Cotta
Height
36 in
Length
22 in
Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAINSAVERTC54
- Zoro #
- G722918192
- UPC #
- 818755017446
- Country of Origin
- United States
- Color
- Terra Cotta
Dimensions
- Height
- 36 in
- Length
- 22 in
- Width
- 22 in
Description
The Bushman Spruce Creek 54 Gallon Rain Saver is a high-quality rain barrel that blends functionality with a timeless, rustic design. Cast from a real oak barrel, the detailed wood grain makes this rain saver a unique and beautiful addition to any outdoor space. Rotational molded, this rain barrel offers superior durability and UV protection ensuring it will last through seasons of use. With its closed-top and one-piece construction, setup and maintenance is minimal. This barrel features a uniquely designed recessed overflow channel on the top to prevent splashing and divert excess rain while the screened inlet keeps out debris. The included overflow hose in the back of the barrel drains water away from the barrel when it is full. Dual-access spigot ports allow for versatile water extraction, allowing water can filling or connection to hoses.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.