Shop VEVOR
See all product information
Create Account
Weed Barrier Landscape Fabric 3*300FT Heavy Duty Woven PP Weed Control Mat
- Mfr # 0.9x91.4-108
- Zoro # G523372841
product price:Â
$
40.89
/ea
Key Features
Material
Polypropylene Fabric
Packaging Type
Roll Packaging
Height
0.04 in
Tensile Strength
620 N (Lengthwise), 750 N (Widthwise)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.9x91.4-108
- Zoro #
- G523372841
- UPC #
- 197988457572
- Country of Origin
- China
- Material
- Polypropylene Fabric
- Packaging Type
- Roll Packaging
- Item
- PP Weed Barrier Fabric and Others
- Tensile Strength
- 620 N (Lengthwise), 750 N (Widthwise)
Dimensions
- Length
- 3,598.43 in
- Height
- 0.04 in
- Width
- 35.44 in
Description
VEVOR Weed Barrier Landscape Fabric, 3*300FT Heavy Duty Garden Weed Fabric, Woven PP Weed Control Fabric, Driveway Fabric, Geotextile Fabric for Landscaping, Ground Cover, Weed Blocker Weed Mat, Black Excellent Permeability Ultrasonic Cutting Technology Easy Installation Versatile Applications Thrive Your Plants Tear-resistant Polypropylene Tensile Strength: 750N (Widthwise),Roll Packaging Dimensions: 3.12 x 0.52 x 0.52ft / 950 x 160 x160 mm,Packaging Type: Roll Packaging,Item Model Number: 0.9*91.4-108,Product Weight: 20.06 lbs / 9.1 kg,Expanded Dimensions: 3 x 300 ft / 0.9 x 91.4 m,Main Material: Polypropylene Fabric,Material Weight: 3.2OZ/sq.yd (108g/m2)
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.