This item is Discontinued.

Bushnell Laser Rangefinder, Max. Distance 15840 ft 202540KC

Laser Rangefinder, Max. Distance 15840 ft (Discontinued)

  • Mfr # 202540KC
  • Zoro # G9527290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202540KC
Zoro #
G9527290
UPC #
029757202543
Country of Origin
China

Details

Item
Laser Rangefinder
Indoor/Outdoor
Outdoor
Maximum Measuring Distance
15,840 ft
Accuracy
+/-1/2 yd.
Distance Meter Functions
Distance
Battery Type
3V, CR2032
Features
Full Waterproof, Fog Proof, Weather Meter
Display
LCD
Includes
Battery, Built-In Tripod Mount

Description

Laser Rangefinder, Accuracy +/-1/2 yd., Includes Battery, Built-In Tripod Mount, Features Full Waterproof, Fog Proof, Weather Meter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.