Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bushnell Rifle Scope, 1x, Lens 100mm AR750132

Rifle Scope, 1x, Lens 100mm (Discontinued)

  • Mfr # AR750132
  • Zoro # G4574532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR750132
Zoro #
G4574532
UPC #
029757501325
Country of Origin
Korea, Republic of

Details

Item
Rifle Scope
Magnification
1x
Reticle
2 MOA Dot
Objective Lens
100 mm
Field of View @ 100 yd.
103 ft
Illuminated
Yes
Rifle Scope Color
Black
Exit Pupil
1.25mm to 5.0mm
Eye Relief
28 mm
Weight
0.6 lb
Parallax Adjustable
No
Finish
Matte
Series
AR Optics
Field of View @ 100m
Unlimited
Click Value
1 in

Description

Rifle Scope, Magnification 1x, Objective Lens 100 mm, Reticle 2 MOA Dot, Field of View @ 100 yd. 103 ft, Field of View @ 100m Unlimited, Exit Pupil 1.25mm to 5.0mm, Eye Relief 28 mm, Click Value 1 in, Finish Matte, Parallax Adjustable No, Illuminated Yes, Weight 0.6 lb, Series AR Optics, Rifle Scope Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.