Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bushnell Rifle Scope, 1x, Lens 100mm AR751305

Rifle Scope, 1x, Lens 100mm (Discontinued)

  • Mfr # AR751305
  • Zoro # G4574505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR751305
Zoro #
G4574505
UPC #
029757751300
Country of Origin
Korea, Republic of

Details

Item
Rifle Scope
Magnification
1x
Reticle
2 MOA Dot
Objective Lens
100mm
Parallax Adjustable
No
Click Value
1 in
Series
AR Optics
Eye Relief
28 mm
Features
Multi Coated Lenses
Finish
Matte
Field of View @ 100 yd.
103 ft
Field of View @ 100m
Unlimited
Illuminated
Yes
Rifle Scope Color
Black
Exit Pupil
1.25mm to 5.0mm

Description

Rifle Scope, Magnification 1x, Objective Lens 100mm, Reticle 2 MOA Dot, Field of View @ 100 yd. 103 ft, Field of View @ 100m Unlimited, Exit Pupil 1.25mm to 5.0mm, Eye Relief 28 mm, Click Value 1 in, Finish Matte, Parallax Adjustable No, Illuminated Yes, Series AR Optics, Features Multi Coated Lenses, Rifle Scope Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.