This item is Discontinued.

Bushnell Rifle Scope, 8x to 40x, Lens 60mm 780841H

Rifle Scope, 8x to 40x, Lens 60mm (Discontinued)

  • Mfr # 780841H
  • Zoro # G8919064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780841H
Zoro #
G8919064
UPC #
029757780836
Country of Origin
Japan

Details

Item
Rifle Scope
Magnification
8x to 40x
Reticle
Target Dot
Objective Lens
60 mm
Exit Pupil
1.5mm
Weight
2.3 lb
Eye Relief
3.7 in
Features
ED Prime, Multi Coated Lenses
Click Value
1 in
Field of View @ 100 yd.
50 ft @ 40x/250 ft @ 8x
Finish
Matte
Illuminated
No
Parallax Adjustable
No
Series
Elite Tactical
Rifle Scope Color
Tan

Description

Rifle Scope, Magnification 8x to 40x, Objective Lens 60 mm, Reticle Target Dot, Field of View @ 100 yd. 50 ft @ 40x/250 ft @ 8x, Exit Pupil 1.5mm, Eye Relief 3.7 in, Click Value 1 in, Finish Matte, Parallax Adjustable No, Illuminated No, Weight 2.3 lb, Series Elite Tactical, Features ED Prime, Multi Coated Lenses, Rifle Scope Color Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.