BSN20855 Laminating Pouches; Letter; 5Mil; 9 in. x 11.5 in.; 50-BX; Clear
- Mfr # BSN20855
- Zoro # G603929255
product price:Â
$
40.39
/ea
Key Features
Thickness
5 mil
Color
Clear
Features
Pre-trimmed
For Use With
Recipe
Laminating Sheet Width
9"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN20855
- Zoro #
- G603929255
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 5 mil
- Laminating Sheet Width
- 9"
- Laminating Sheet Length
- 11.50"
- Sheet Size Supported
- Letter - 8.50" Width x 11" Length
Details
- Item
- Laminating Pouch
- Color
- Clear
- Features
- Pre-trimmed
- For Use With
- Recipe
Description
Clear laminating pouch is designed to protect letter-size documents. Short side is sealed. 5 mil pouch offers a medium construction designed for moderate handling, filing or posting of items such as photos and legal files.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.