Shop BUSINESS SOURCE
See all product information
Create Account
BSN26750 Storage Box- Legal- 15in.x24in.x10in.- 12-CT- White
- Mfr # BSN26750
- Zoro # G103903106
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN26750
- Zoro #
- G103903106
- UPC #
- 35255267502
- Country of Origin
- United States
Details
- Color
- White
- Item
- Storage Bin
Description
Light-duty storage box offers a sturdy corrugated construction for strength and value. String-and-button closure secures box contents. Storage box is ideal for storing and transporting files. Average amount of evenly distributed weight that can be safely stacked on top of each box is 350 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.