Shop BUSINESS SOURCE

BSN36552 Binder Clip- Large- 2in.W- 1in. Capacity- Black

  • Mfr # BSN36552
  • Zoro # G403914475

product price: 
$
21.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BSN36552
Zoro #
G403914475
UPC #
35255365529
Country of Origin
China

Description

Fold-back binder clips deliver a powerful grip to hold large stacks of papers in place. Nickel-plated wire arms fold flat in front and back positions. Clips are made of tempered steel.
  • Country of Origin: China.
  • Color: Black.
  • Capacity: 1".
  • Material: Steel.
  • Size: Large - 2" W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.