Zoro Homepage

Business Source BSN70121 4.6 gal Bin Cross-Cut Shredder - Black Graphite

  • Mfr # BSN70121

  • Zoro # G903784370


product price: $137.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSN70121
Zoro #
G903784370
UPC #
35255701211
Country of Origin
China

Description

With a P-3 Security Level, this cross-cut shredder helps protect confidential details on discarded documents for small offices or home use. Its stacked cutting mechanism shreds more than 12 sheets into confetti in one pass so they fall into a convenient, 4.6-gallon bin. You won't have to bother removing staples. The paper shredder can shred staples as well as credit cards. Perfect for light-duty use, it runs quietly at 72 decibels for 2 minutes before needing a 30-minute shutdown. Interlock switch automatically shuts off the shredder when the bin is removed. Paper entry is 8-2/3" wide.

Features
  • Shreds 12 sheets at once for more efficient shredding
  • P-3 Security cross-cuts to protect confidential details
  • Also shreds staples and credit cards
  • Bin removal shutoff for your safety
  • Quiet operation
Specifications
  • Color: Black Graphite
  • Shred Type: Cross Cut
  • Shredder Type: Non-continuous Shredder
  • Sheet Shred Capacity: 12 per Pass
  • Shredding Item: Credit Card
  • Throat Width: 8.66"
  • Maximum Run Time: 2 Minute
  • Cool Down Time: 30 Minute
  • Wastebin Capacity: 4.60 gal
  • Security Level: P-3
  • Dimension: 17" X 14.4" X 7.8"
  • Weight: 1102 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.