Zoro Homepage

Colored Expanding File Pockets Letter Green

  • Mfr # 26551

  • Zoro # G2754736


product price: $1.99
/ea
Sold in multiples of 4 for $7.96

Key Features

Width
11 3/4 in
Expanded Width
3 1/2 in
Color
Green
Sheet Size
8 1/2 in W x 11 in L
Height
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26551
Zoro #
G2754736
UPC #
35255265515
Country of Origin
Mexico

Dimensions

Width
11 3/4 in
Expanded Width
3 1/2 in
Sheet Size
8 1/2 in W x 11 in L
Height
9 1/2 in
File Size
Letter

Details

Item
Colored Expanding File Pockets
Color
Green
Features
Durable, Tyvek Gusset, Reinforced Gusset; Expandable
Type
File Pocket
Post Consumer Waste
0.1
Recycled
Yes
Recycled Content
0.1

Description

Business Source Colored Expanding File Pockets Letter Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.