Desk Tray, Black, Plastic
- Mfr # BSN11875
- Zoro # G922760812
product price:Â
$
7.89
/ea
Sold in multiples of 2 for
$15.78
Key Features
Overall Height
6 1/2 in
Stackable
Not Stackable
Product Type
Desk Tray
Number of Compartments
6
Overall Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSN11875
- Zoro #
- G922760812
- UPC #
- 035255118750
- Country of Origin
- China
- Stackable
- Not Stackable
- Product Type
- Desk Tray
- Number of Compartments
- 6
- Color
- Black
- File Orientation
- Vertical
- Item
- Desk Tray
- Material
- Plastic
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Dimensions
- Overall Height
- 6 1/2 in
- Overall Width
- 8 in
- Overall Depth
- 7 3/4 in
- Paper Size
- Letter
Description
Desk Tray, Number of Compartments 6, Black, Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.