Shop BUSINESS SOURCE
See all product information
Create Account
Fax Paper, Glossy, White, PK6
- Mfr # BSN01908
- Zoro # G122886985
product price:Â
$
32.79
/pk of 6, $5.47/ea
Key Features
Core Diameter
1/2 in
Print Technology
Thermal
Length
98 ft
Color
White
Sheet Size
8 1/2 in x 98 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSN01908
- Zoro #
- G122886985
- UPC #
- 035255019088
- Country of Origin
- United States
- Print Technology
- Thermal
- Item
- Fax Paper
- Color
- White
- Features
- BPA Free
- Grammage
- 55 gsm
- Paper Weight
- 15 lb
- For Use With
- Thermal Fax Machines
- Recycled Content
- 0 %
- Finish
- Glossy
- Wire Color
- White
- Compatible Product Type
- Thermal Fax Machines
Dimensions
- Core Diameter
- 1/2 in
- Length
- 98 ft
- Sheet Size
- 8 1/2 in x 98 ft
- Paper Size Name
- Roll
Description
Fax Paper, Sheet Size 8 1/2 in x 98 ft, Paper Size Name Roll, Paper Weight 15 lb, Brightness Not Applicable, Color White, Finish Glossy, Total Number of Sheets Not Applicable, For Use With Thermal Fax Machines, Recycled Content 0 Percent, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.