Zebra Thermal Transfer Label, Paper, 4" x 1", Z-Select 4000T, 3" Core, 4,970 labels/Roll, 4PK
- Mfr # 92071
- Zoro # G724174145
product price:Â
$
133.99
/pk of 4, $33.50/ea
Free Shipping & Returns
Key Features
Color
White
Length
1 in
Material
Paper
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92071
- Zoro #
- G724174145
- UPC #
- 663056003052
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Width
- 4 in
Details
- Item
- Paper
- Color
- White
- Material
- Paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.