Shop BUSINESS SOURCE
See all product information
Create Account
File Box, White, Legal, PK12
- Mfr # BSN32450
- Zoro # G022580662
product price:Â
$
59.45
/pk of 12, $4.95/ea
Key Features
Color
White
Type
Box
Height
10 in
Closure
Lift-off
Stackable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSN32450
- Zoro #
- G022580662
- UPC #
- 35255324502
- Country of Origin
- United States
- Color
- White
- Type
- Box
- Closure
- Lift-off
- Stackable
- Yes
- Green Certification or Other Recognition
- Sustainable Forestry Initiative (SFI)
- Holds
- File
- Strength
- Medium Duty
- Item
- File Box
- Includes Carrying Handle
- Carrying Handle Included
- Stacking Capacity
- 525 lb
- Lid Closure Style
- Lift-Off Lid
- Material
- Corrugated Paper
- Shell Material
- Corrugated Paper
- Wire Color
- White
- Traction Material
- Corrugated Paper
Dimensions
- Height
- 10 in
- Width
- 12 in
- Depth
- 15 in
- File Size
- Legal
- Overall Depth
- 15 in
- Overall Height
- 10 in
- Overall Width
- 12 in
Description
File Box, File Size Legal, Stacking Capacity 525 lb, Color White, Material Corrugated Paper, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.