File Folder, Manila, Manila, PK100
- Mfr # BSN16491
- Zoro # G122384955
product price:Â
$
23.99
/pk of 100, $0.24/ea
Key Features
Tab Position
Center
Expanded Width
3/4 in
Number of Plys
1
Tab Type
Top
Tab Cut
1/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN16491
- Zoro #
- G122384955
- UPC #
- 035255164917
- Country of Origin
- United States
Dimensions
- Expanded Width
- 3/4 in
- Sheet Size
- 8-1/2 in x 11 in
- Tab Thickness
- Single-Ply
- Thickness
- 11 pt
- Paper Size
- Letter
- Overall Width
- 11 in
- Height
- 8 1/2 in
- Fits Chest Size
- Undercut Tabs, Rounded Corners
Details
- Tab Position
- Center
- Number of Plys
- 1
- Tab Type
- Top
- Tab Cut
- 1/3
- Item
- File Folder
- Color
- Manila
- Product Type
- File Folders
- Material
- Manila
- Tab Location
- Top
- Features
- Undercut Tabs, Rounded Corners
- Shell Material
- Manila
- Wire Color
- Manila
Description
File Folder, 1/3 Tab Cut, Tab Thickness Single-Ply, Tab Position Center, Height 8 1/2 in, Color Manila, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.