Shop BUSINESS SOURCE
See all product information
Create Account
File Folder, Manila, Manila, PK100
- Mfr # BSN17255
- Zoro # G422384891
product price:Â
$
49.15
/pk of 100, $0.49/ea
Key Features
Width
9-1/2 in
Sheet Size
8-1/2 in x 14 in
Tab Type
End
Tab Cut
Straight
Features
Indexed Filing System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN17255
- Zoro #
- G422384891
- UPC #
- 035255172554
- Country of Origin
- United States
Dimensions
- Width
- 9-1/2 in
- Sheet Size
- 8-1/2 in x 14 in
- Tab Thickness
- Double-Ply
- Paper Size
- Legal
- Height
- 8 1/2 in
- Overall Width
- 14 in
- Fits Chest Size
- Indexed Filing System
Details
- Item
- File Folder
- Tab Type
- End
- Tab Cut
- Straight
- Features
- Indexed Filing System
- Color
- Manila
- Product Type
- File Folders
- Material
- Manila
- Tab Location
- Side
- Tab Position
- Right
- Shell Material
- Manila
- Wire Color
- Manila
Description
File Folder, Straight Tab Cut, Tab Thickness Double-Ply, Tab Position Right, Height 8 1/2 in, Color Manila, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.