Shop BUSINESS SOURCE
See all product information
Create Account
File Folder, Manila, Manila, PK100
- Mfr # BSN211113
- Zoro # G622385858
product price:Â
$
49.59
/pk of 100, $0.50/ea
Key Features
Expanded Width
3/4 in
Thickness
11 pt
Tab Cut
1/3
Sheet Size
8-1/2 in x 11 in
Tab Type
Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN211113
- Zoro #
- G622385858
- UPC #
- 035255211130
- Country of Origin
- United States
Dimensions
- Expanded Width
- 3/4 in
- Thickness
- 11 pt
- Sheet Size
- 8-1/2 in x 11 in
- Paper Size
- Letter
- Overall Width
- 11 in
- Tab Thickness
- Double-Ply
- Height
- 8 1/2 in
- Fits Chest Size
- Durable, Heavy-Weight, Long Lasting, Reinforced Tab
Details
- Tab Cut
- 1/3
- Tab Type
- Top
- Item
- File Folder
- Features
- Durable, Heavy-Weight, Long Lasting, Reinforced Tab
- Material
- Manila
- Product Type
- File Folders
- Tab Location
- Top
- Color
- Manila
- Tab Position
- Assorted
- Shell Material
- Manila
- Wire Color
- Manila
Description
File Folder, 1/3 Tab Cut, Tab Thickness Double-Ply, Tab Position Assorted, Height 8 1/2 in, Color Manila, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.