Shop BUSINESS SOURCE
See all product information
Create Account
File Folder, Manila, Manila, PK100
- Mfr # BSN43566
- Zoro # G422381227
product price:Â
$
31.15
/pk of 100, $0.31/ea
Key Features
Material
Manila
Thickness
10.5 pt
Sheet Size
8-1/2 in x 14 in
Tab Thickness
Single-Ply
Tab Cut
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSN43566
- Zoro #
- G422381227
- UPC #
- 035255435666
- Country of Origin
- United States
- Material
- Manila
- Item
- File Folder
- Tab Cut
- Straight
- Color
- Manila
- Features
- Rounded Corners
- Tab Location
- Top
- Product Type
- File Folders
- Shell Material
- Manila
- Wire Color
- Manila
Dimensions
- Thickness
- 10.5 pt
- Sheet Size
- 8-1/2 in x 14 in
- Tab Thickness
- Single-Ply
- Paper Size
- Legal
- Overall Width
- 14 in
- Height
- 8 1/2 in
- Fits Chest Size
- Rounded Corners
Description
File Folder, Straight Tab Cut, Tab Thickness Single-Ply, Tab Position Not Applicable, Height 8 1/2 in, Color Manila, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.