Shop BUSINESS SOURCE
See all product information
Create Account
File Folders, Brown, PK50
- Mfr # BSN17214
- Zoro # G422886784
product price:Â
$
27.89
/pk of 50, $0.56/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sheet Size
8-1/2 in x 11 in
Fastener Capacity
2 in
Tab Type
Top
Tab Cut
1/3
Height
2 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSN17214
- Zoro #
- G422886784
- UPC #
- 035255172141
- Country of Origin
- Mexico
- Fastener Capacity
- 2 in
- Item
- File Folders
- Tab Type
- Top
- Tab Cut
- 1/3
- Color
- Brown
- Tab Position
- Assorted
- Features
- 1/3-Cut Tab to Easily Integrate into your Filing System, Fasteners Hold Papers Securely Inside Folders, Makes it Easy to Subdivide Projects, Reinforced Kraft Construction for Added Strength
- Material
- Kraft
- Product Type
- File Folders
- Tab Location
- Top
- Shell Material
- Kraft
- Wire Color
- Brown
- Traction Material
- Kraft
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Height
- 2 5/8 in
- Overall Width
- 10 3/8 in
- Paper Size
- Letter
- Fits Chest Size
- 1/3-Cut Tab to Easily Integrate into your Filing System, Fasteners Hold Papers Securely Inside Folders, Makes it Easy to Subdivide Projects, Reinforced Kraft Construction for Added Strength
Description
File Folders, 1/3 Tab Cut, Tab Position Assorted, Height 2 5/8 in, Color Brown, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.