File Folders, Brown, PK50
- Mfr # BSN17232
- Zoro # G522886073
product price:Â
$
33.49
/pk of 50, $0.67/ea
Key Features
Number of Fasteners
2
Tab Type
Top
Sheet Size
8-1/2 in x 14 in
Tab Cut
1/3
Overall Width
10 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN17232
- Zoro #
- G522886073
- UPC #
- 035255172325
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8-1/2 in x 14 in
- Overall Width
- 10 3/8 in
- Height
- 2 3/4 in
- Paper Size
- Legal
- Fits Chest Size
- 1/3-Cut Tab to Easily Integrate into your Filing System, Fasteners Hold Papers Securely Inside Folders, Makes it Easy to Subdivide Projects, Reinforced Kraft Construction for Added Strength
Details
- Number of Fasteners
- 2
- Tab Type
- Top
- Tab Cut
- 1/3
- Item
- File Folders
- Tab Position
- Assorted
- Features
- 1/3-Cut Tab to Easily Integrate into your Filing System, Fasteners Hold Papers Securely Inside Folders, Makes it Easy to Subdivide Projects, Reinforced Kraft Construction for Added Strength
- Color
- Brown
- Tab Location
- Top
- Product Type
- File Folders
- Material
- Kraft
- Shell Material
- Kraft
- Wire Color
- Brown
Description
File Folders, 1/3 Tab Cut, Tab Position Assorted, Height 2 3/4 in, Color Brown, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.